Shop All Lab Adapters & Joints
Chemglass
Adapter, Adapter, 29/42
Mfr # CG-1318-12
Zoro # G5959353
product price: $59.49
/ea
Not eligible for select promotions
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Lower Ground Mouth Size 29/42
- Overall Length 78 mm
- Color Clear
- Material of Construction Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1318-12
- Zoro # G5959353
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 29/42 |
Overall Length | 78 mm |
Upper Ground Mouth Size | 29/42 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Adapter |
Type | Adapter |
Color | Clear |
Material of Construction | Glass |
Product Type | Adapter |
Autoclavable | No |
Material | Glass |
Description
Adapter, Lower Ground Mouth Size 29/42, Upper Ground Mouth Size 29/42, Overall Length 78 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rolled Beaker, 6 qt., Stainless Steel (78760)
- SP SCIENCEWARE Self-Adhesive Waste Bag, 12x16 in, PK50 (F13174-1012)
- GLOBE SCIENTIFIC Bottle, 252 mm H, Natural, 118 mm Dia (7052000)
- MEDICAL ACTION Specimen Container, 8 oz, PK100 (01068)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- CHEMGLASS Sleeve, Ribbed, 14/20 (CG-136-01)
- CHEMGLASS Ring, Silicone (CG-197-03)
- CHEMGLASS Adapter, Distillation, 24/40 (CG-1022-01)
- CHEMGLASS Filter Adapter, Neoprene, Size 1 (CG-1401-10)
- CHEMGLASS Adapter, Filter (CG-1401-11)
- SLOAN El226 Cp Extension Adapter (0305337PK)
- Chemglass Lab Adapters & Joints