Shop All Pump Parts
Chem-Tech
Replacement Tube Assy, For Use w/ 3HHF5
Mfr # NC90XX2HPA-XXXXX
Zoro # G2399074
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Norprene
- Type Metering
- For Use With Mfr. No. XP007LFHXG19
- Includes Clamps & Fittings, Nut, Sleeve
- Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chem-Tech
- MFR # NC90XX2HPA-XXXXX
- Zoro # G2399074
- Country of Origin United States
- Category Pump Parts
Dimensions
Connection Size | 1/4 in |
Details
Item | Replacement Tube Kit |
Material | Norprene |
Type | Metering |
For Use With | Mfr. No. XP007LFHXG19 |
Includes | Clamps & Fittings, Nut, Sleeve |
Product Type | Pump Head Tubing |
Compatible with Manufacturer Model Number | XP007LAHXG19, XP007LFHXG19, XP008LVHXG19 |
Compatible with Brand | Chem-Tech |
Compatible with Series | XP |
Compatible with Manufacturer Part Number | XP007LAHXG19, XP007LFHXG19, XP008LVHXG19 |
Compatible Manufacturer Part Number | XP007LAHXG19, XP007LFHXG19, XP008LVHXG19 |
Compatible with Manufacturer Model Number [NEW] | XP007LAHXG19, XP007LFHXG19, XP008LVHXG19 |
Compatible Manufacturer Model Number | XP007LAHXG19, XP007LFHXG19, XP008LVHXG19 |
For Use with Mfr. Model Number | XP007LAHXG19, XP007LFHXG19, XP008LVHXG19 |
For Use With Mfr. Model Number | XP007LAHXG19, XP007LFHXG19, XP008LVHXG19 |
Description
Replacement Tube Kit, Compatible with Brand Chem-Tech, Compatible with Grainger Part Number 3HHF1, 3HHF5, 4RZK1, Compatible with Manufacturer Model Number XP007LAHXG19, XP007LFHXG19, XP008LVHXG19, Connection Size 1/4 in, Connection Type Not Applicable, Includes Clamps & Fittings, Nut, Sleeve, Material Norprene, Overall Diameter Not Applicable, Overall Length Not Applicable, Pressure (Maximum) Not Applicable, Product Type Pump Head Tubing, Compatible with Series XP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Float Switch 575Vac 2Hp H +Options (9037HG38Z20)
- TERA PUMP EthanolMethanol Battery Powered Fuel Transfer Pump (TREP01-TXL-CH)
- K2 PUMPS 1-1/4 in. x 36 in. Well Drive Point, Stainless Steel 80 Gauze Mesh (AWP36304K-80)
- DWYER INSTRUMENTS 0.5-5 GPM WATER (VFB-86-EC-SS)
- CHEM-TECH Repl. Tube Assy, For Use w/ 4UP05, 4UP08 (NC90XX6HPA-XXXXX)
- CHEM-TECH Pump Repair Kit, Metering (KX100-BAA8)
- CHEM-TECH Repl. Tube Assembly, For Use 3HHF6, 3HHF7 (NC90XX3HPA-XXXXX)
- CHEM-TECH Repl. Tube Assy, For Use w/ 4UP07, 4UP04 (NC90XX4HPA-XXXXX)
- ARO Silencer (20308-6)
- SJE-RHOMBUS JB Plugger w/Alarm, Alarm Float (1011917)
- SPRINGER PARTS Hoffman® Pump Rebuild Kit; Replaces Hoffman® 180013 (FK27180013SP)
- Chem-Tech Pump Parts