Shop All Fan Parts
Chem-Tech
Replacement Tube Assembly
Mfr # NC90XX8LPA-XXXXX
Zoro # G2496140
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Norprene
- Includes Coupling Nuts and Sleeves, Peristaltic Tube
- Fits Brand CHEMTECH XP
- For Use With Mfr. Model Number XP080LALX, XP080LFLX, XP100LVLX
- Product Type Pump Head Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Connection Size | 1/4 in |
Details
Material | Norprene |
Item | Replacement Tube Assembly |
Includes | Coupling Nuts and Sleeves, Peristaltic Tube |
Fits Brand | CHEMTECH XP |
For Use With Mfr. Model Number | XP080LALX, XP080LFLX, XP100LVLX |
Product Type | Pump Head Tubing |
Compatible with Series | XP |
Compatible with Manufacturer Model Number | XP080LALX, XP080LFLX, XP100LVLX |
Compatible with Brand | Chem-Tech |
Compatible Grainger Part Number | 4RZK5 |
Compatible Manufacturer Part Number | XP080LALX, XP080LFLX, XP100LVLX |
Compatible with Manufacturer Model Number [NEW] | XP080LALX, XP080LFLX, XP100LVLX |
Compatible with Manufacturer Part Number | XP080LALX, XP080LFLX, XP100LVLX |
Compatible Manufacturer Model Number | XP080LALX, XP080LFLX, XP100LVLX |
For Use with Mfr. Model Number | XP080LALX, XP080LFLX, XP100LVLX |
Description
Replacement Tube Kit, Compatible with Brand Chem-Tech, Compatible with Grainger Part Number 4RZK5, Compatible with Manufacturer Model Number XP080LALX, XP080LFLX, XP100LVLX, Connection Size 1/4 in, Connection Type Not Applicable, Includes Coupling Nuts and Sleeves, Peristaltic Tube, Material Norprene, Overall Diameter Not Applicable, Overall Length Not Applicable, Pressure (Maximum) Not Applicable, Product Type Pump Head Tubing, Compatible with Series XP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Compact Dual Pressure Control, 24/240 V (O12-4833)
- SUPCO Fan Blade, 4C1255C1 (FB401)
- MRCOOL DIY 4th Gen 36K BTU Multi-Zone 4-Zone Condenser (DIY-MULTI4-36HP230C)
- WILLIAMS COMFORT PRODUCTS Heater Pilot Assy Propane, 90 deg. Left (P322399)
- CHEM-TECH KOPkit (NCKA2HPAP1)
- CHEM-TECH KOPkit (NCK8LPAP1)
- DAYTON Shutter (556GST30)
- BROAN Non-Ducted Fliter (99010317)
- DAYTON Motor (VECM3036MAG)
- YORK Fan 3 Blade, 7/8in Bore (026-41594-000)
- SUPCO Round Run Capacitor, CR60X370R (CR60X370R)
- Chem-Tech Fan Parts