Shop All Pump Parts
Chem-Tech
Repl. Tube Assy, For Use w/ 4UP05, 4UP08
Mfr # NC90XX6HPA-XXXXX
Zoro # G1470603
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Norprene
- Type Metering
- For Use With CTPD6HSA-PAP1-G19, Mfr. No. CTPA6HEA-PAP1-G19
- Includes Clamps & Fittings, Nut, Sleeve
- Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chem-Tech
- MFR # NC90XX6HPA-XXXXX
- Zoro # G1470603
- Country of Origin United States
- Category Pump Parts
Dimensions
Connection Size | 1/4 in |
Details
Item | Replacement Tube Kit |
Material | Norprene |
Type | Metering |
For Use With | CTPD6HSA-PAP1-G19, Mfr. No. CTPA6HEA-PAP1-G19 |
Includes | Clamps & Fittings, Nut, Sleeve |
Product Type | Pump Head Tubing |
Compatible with Brand | Chem-Tech |
Compatible with Manufacturer Model Number | XP030LAHXG19, XP030LFHXG19, XP055LVHXG19 |
Compatible with Series | XP |
Compatible with Manufacturer Part Number | XP030LAHXG19, XP030LFHXG19, XP055LVHXG19 |
Compatible Manufacturer Part Number | XP030LAHXG19, XP030LFHXG19, XP055LVHXG19 |
Compatible with Manufacturer Model Number [NEW] | XP030LAHXG19, XP030LFHXG19, XP055LVHXG19 |
Compatible Manufacturer Model Number | XP030LAHXG19, XP030LFHXG19, XP055LVHXG19 |
For Use with Mfr. Model Number | XP030LAHXG19, XP030LFHXG19, XP055LVHXG19 |
For Use With Mfr. Model Number | XP030LAHXG19, XP030LFHXG19, XP055LVHXG19 |
Description
Replacement Tube Kit, Compatible with Brand Chem-Tech, Compatible with Grainger Part Number 3HHF4, 3HHF8, 4RZK4, Compatible with Manufacturer Model Number XP030LAHXG19, XP030LFHXG19, XP055LVHXG19, Connection Size 1/4 in, Connection Type Not Applicable, Includes Clamps & Fittings, Nut, Sleeve, Material Norprene, Overall Diameter Not Applicable, Overall Length Not Applicable, Pressure (Maximum) Not Applicable, Product Type Pump Head Tubing, Compatible with Series XP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flotect Flow Switch Brass Body (V6EPB-B-S-2-B)
- STA-RITE Sta-Rite Simer 2161 Sump Pump, 115 V, 3.9 A, 1-1/4 in Inlet, 1-1/2 in Outlet, 1500 gph (2161/2905)
- GRUNDFOS Pump, CM3-5 A-S-A-E-AQQE Horizontal Multistage Centrifugal. 1" x 1" NPT Internal Thread Connection (99080189)
- KECKLEY Suction Diffuser, Flanged, 21/2"x2" (PSD-250X200)
- CHEM-TECH Repl. Tube Assy, For Use w/ 4UP07, 4UP04 (NC90XX4HPA-XXXXX)
- CHEM-TECH Pump Repair Kit, Metering (KX100-BAA8)
- CHEM-TECH Repl. Tube Assembly, For Use 3HHF6, 3HHF7 (NC90XX3HPA-XXXXX)
- CHEM-TECH Replacement Tube Assy, For Use w/ 3HHF5 (NC90XX2HPA-XXXXX)
- BELL & GOSSETT Air Vent 792, Internal Parts Repair Kit (405632)
- TACO Cartridge, For 3GZV5, 3GZW5, 4PC91 (008-045RP)
- TACO Cartridge, For 4PC80 (0012-011RP)
- Chem-Tech Pump Parts