Shop All Chemical Metering Pumps
Chem-Tech
Pulsafeeder Metering Pump, 7 GPD, 125 PSI
Mfr # XP007LFHXG19
Zoro # G2518686
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Fixed
- Voltage 115
- Max. Flow (gpd) - Pumps 7.00 gpd
- Max. Pressure - Pumps 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chem-Tech
- MFR # XP007LFHXG19
- Zoro # G2518686
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Width | 9 7/8 in |
Cord Length | 6 ft |
Length | 10 15/16 in |
Height | 8 1/4 in |
Overall Length | 9.8 in |
Overall Height | 8.2 in |
Overall Width | 10.9 in |
Discharge Connection Size | 1/4 in |
Intake Connection Size | 1/4 in |
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Oils, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Sulfuric Acid 10 Percent, Sulfuric Acid 20 Percent, Water, Control Programs Manual Control, Discharge Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102218)
- PACER Hose Kit, 2" Hose with Quick Disconnect Fittings (P-58-0206)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 2 In ID (6YZE8)
- BANJO Pump, Engine Driven, 6-1/2 HP, Cast Iron (200PI6PRO)
- CHEM-TECH Metering Pump, 8 gpd, 125 PSI (X015-XA-AAAAG19)
- CHEM-TECH Chemical Metering Pump, 300 cps, 100 psi (X024-XA-AAAAG19)
- CHEM-TECH Diaphragm Metering Pump, 24 GPD, 100 PSI (X024-XA-BAA8G19)
- CHEM-TECH Metering Pump, 55 GPD, 80 PSI (XP055LVHXG19)
- CHEM-TECH XP Peristaltic Metering Pump 15GPD, 110PSI 115V, Adjustable (XP015LAHX)
- CHEM-TECH Diaphragm Metering Pump, 30 GPD, 100 PSI (X030-XA-BAA8G19)
- STENNER Pump Head Rebuild Kit - S Series S3007 (S3107K)
- Chem-Tech Chemical Metering Pumps