Shop All Chemical Metering Pumps
Chem-Tech
Metering Pump, 55 GPD, 80 PSI
Mfr # XP055LVHXG19
Zoro # G1223117
product price: $1,097.99
/ea
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Max. Flow (gpd) - Pumps 55.00 gpd
- Voltage 115
- Max. Pressure - Pumps 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chem-Tech
- MFR # XP055LVHXG19
- Zoro # G1223117
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Height | 8 1/4 in |
Length | 10 15/16 in |
Cord Length | 6 ft |
Width | 9 13/16 in |
Overall Width | 9.8 in |
Overall Height | 8.3 in |
Overall Length | 10.9 in |
Discharge Connection Size | 1/4 in |
Intake Connection Size | 1/4 in |
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Oils, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Sulfuric Acid 10 Percent, Sulfuric Acid 20 Percent, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump Repair Kit (637124-22)
- GROZ Fuel Hose, Anti Static, 3/4" ID, 20 ft. (44074)
- BERLISS Mechanical Seal, Type 21, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-800)
- FLINT & WALLING Hub Clearance Ring (131282)
- CHEM-TECH Series 100 Diaphragm Metering Pump 30GPD, 100PSI 115V, Degas (X030-XA-BBA9XXX)
- CHEM-TECH Chemical Metering Pump, 300 cps, 1/60 HP (X100-XA-AAAAG19)
- CHEM-TECH Pulsafeeder Metering Pump, 30 GPD, 80 PSI (XP030LFHXG19)
- CHEM-TECH Diaphragm Metering Pump, 24 GPD, 100 PSI (X024-XA-BAA8G19)
- CHEM-TECH Metering Pump, 8 gpd, 125 PSI (X015-XA-AAAAG19)
- CHEM-TECH Metering Pump, 3 gpd, 110 PSI (X003-XA-AAAAG19)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- Chem-Tech Chemical Metering Pumps