Shop All Chemical Metering Pumps
Chem-Tech
Metering Pump, 30 GPD, 80 PSI
Mfr # XP030LAHXG19
Zoro # G1142102
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 30.00 gpd
- Voltage 115
- Max. Pressure - Pumps 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chem-Tech
- MFR # XP030LAHXG19
- Zoro # G1142102
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Width | 9 13/16 in |
Length | 10 29/32 in |
Cord Length | 6 ft |
Height | 8 1/4 in |
Overall Width | 9.8 in |
Overall Length | 10.9 in |
Overall Height | 8.3 in |
Discharge Connection Size | 1/4 in |
Intake Connection Size | 1/4 in |
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Oils, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Sulfuric Acid 10 Percent, Sulfuric Acid 20 Percent, Water, Control Programs Manual Control, Discharge Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Acessory Tool (771132)
- K-TOOL INTERNATIONAL Battery Operated Transfer Pump (KTIXD72201)
- TACO Flange, 2 NPT, Cast Iron, PK2 (185-086C)
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553211)
- CHEM-TECH Metering Pump, 9 GPD, 110 PSI (XP009LFHXG19)
- CHEM-TECH Metering Pump, 33 gpd, 100 PSI (X030-XA-AAAAG19)
- CHEM-TECH Metering Pump, 100 GPD, 25 PSI (XP100LVLXG19)
- CHEM-TECH Metering Pump, 55 gpd, 80 PSI (X007-XA-AAAAG19)
- CHEM-TECH Metering Pump, 8 GPD, 125 PSI (XP008LVHXG19)
- CHEM-TECH Metering Pump, 7 GPD, 125 PSI (XP007LAHXG19)
- STENNER S Var Series 5 GPD 100PSI 120V/60Hz 1/4" White suction/dischg tubing (S3V01AA101N)
- Chem-Tech Chemical Metering Pumps