Shop All Chemical Metering Pumps
Chem-Tech
Diaphragm Metering Pump, 15 GPD, 100 PSI
Mfr # X015-XA-BAA8G19
Zoro # G3067933
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 15.00 gpd
- Voltage 115
- Diaphragm Material CSPE, PTFE, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chem-Tech
- MFR # X015-XA-BAA8G19
- Zoro # G3067933
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Length | 8 7/8 in |
Height | 5 in |
Cord Length | 6 ft |
Width | 7 3/8 in |
Overall Height | 7.3 in |
Overall Length | 8.8 in |
Overall Width | 7.4 in |
Discharge Connection Size | 3/8 in |
Intake Connection Size | 3/8 in |
Description
Chemical Metering Pump, Chemical Compatibility Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE, PTFE, Viton, Discharge Connection Size 3/8 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 15 gpd, Head Material PVC, Includes 16 ft Tubing, Valve/Strainer/Weight and Injection/Back Pressure Valve Assembly, Intake Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR WATER Systems 1/4 In. x 25 In. Sump Pump Float Rod (135267)
- DAYTON Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 3 Stage (5UXG1)
- WAYNE PUMPS Impeller Kit (66059-WYN3)
- DAYTON Centrifugal Pump Head, 5 HP, SS (10X670)
- CHEM-TECH Series 100 Diaphragm Metering Pump 30GPD, 100PSI 115V, Degas (X030-XA-BBA9XXX)
- CHEM-TECH Metering Pump, 8 gpd, 125 PSI (X015-XA-AAAAG19)
- CHEM-TECH Diaphragm Metering Pump, 24 GPD, 100 PSI (X024-XA-BAA8G19)
- CHEM-TECH Metering Pump, 55 GPD, 80 PSI (XP055LVHXG19)
- CHEM-TECH Pulsafeeder Metering Pump, 7 GPD, 125 PSI (XP007LFHXG19)
- CHEM-TECH XP Peristaltic Metering Pump 23GPD, 100PSI 115V, Adjustable (XP023LAHX)
- PULSATRON Peristalic Dosing Pump, 110 psi, 1/6 hp (XP015HAHX)
- Chem-Tech Chemical Metering Pumps