Shop All Chemical Metering Pumps
Chem-Tech
Chemical Metering Pump, 300 cps, 1/60 HP
Mfr # X100-XA-AAAAG19
Zoro # G4312126
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115
- Max. Flow (gpd) - Pumps 100.00 gpd
- Max. Pressure - Pumps 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chem-Tech
- MFR # X100-XA-AAAAG19
- Zoro # G4312126
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Height | 9 in |
Length | 8 7/8 in |
Width | 7 3/8 in |
Cord Length | 6 ft |
Discharge Connection Size | 1/2 in |
Overall Height | 7.3 in |
Overall Width | 7.4 in |
Intake Connection Size | 1/2 in |
Overall Length | 8.8 in |
Description
Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 5 Percent, Sulfuric Acid 10 Percent, Sulfuric Acid 20 Percent, Sulfuric Acid 30 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE, PTFE, Viton, Discharge Connection Size 1/2 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 100 gpd, Head Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Acessory Tool (771132)
- STENNER Peristaltic Fixed Rate 85MPHP40 40GPD 100Psi 1/4"W (85MFH7A1SUG1)
- BELL & GOSSETT Aquastat Control (113224)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, SS (10X669)
- CHEM-TECH Pulsafeeder Metering Pump, 15 GPD, 110 PSI (XP015LFHXG19)
- CHEM-TECH Pulsafeeder Metering Pump, 30 GPD, 80 PSI (XP030LFHXG19)
- CHEM-TECH Diaphragm Metering Pump, 24 GPD, 100 PSI (X024-XA-BAA8G19)
- CHEM-TECH Pulsafeeder Metering Pump, 7 GPD, 125 PSI (XP007LFHXG19)
- CHEM-TECH Metering Pump, 9 GPD, 110 PSI (XP009LAHXG19)
- CHEM-TECH Pump, 1/60 hp, 100 psi, 60 Hz, 7.3" L (X015-XC-AAAAXXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LB04SA-PTC1-G19)
- Chem-Tech Chemical Metering Pumps