Shop All Fuel Transfer Pumps
This Product is Discontinued
Chem-Tainer
Portable Diesel Fuel Tank And Pump (Discontinued)
Mfr # 932404IP
Zoro # G106004862
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Plastic
- Width 27-1/2"
- Length 22-1/2"
- Height 52"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chem-Tainer
- MFR # 932404IP
- Zoro # G106004862
- UPC # 751536140844
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Width | 27-1/2" |
Length | 22-1/2" |
Height | 52" |
Details
Housing Material | Plastic |
Material | Plastic |
Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.