Shop All Coffee & Hot Beverage Dispensers
This Product is Discontinued
Chefs Choice
Electric Kettle, 1.5L, Glass (Discontinued)
Mfr # 680
Zoro # G5399125
This Product is Discontinued
Key Features
- Type Cordless
- Capacity 1.75 qt.
- Max. Cup Height 6 5/8 in
- Watts 1,500 W
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chefs Choice
- MFR # 680
- Zoro # G5399125
- UPC # 087877680016
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Max. Cup Height | 6 5/8 in |
Width | 9 in |
Depth | 6 1/4 in |
Height | 6 5/8 in |
Details
Item | Electric Kettle |
Type | Cordless |
Capacity | 1.75 qt. |
Watts | 1,500 W |
Material | Glass |
Voltage | 120 V |
Color | Clear |
Standards | cETLus |
Description
Electric Kettle, Capacity 1.75 qt., Color Clear, Voltage 120 V, Material Glass, Standards cETLus
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.