Slim Electronic Digital Kitchen Scale-11 lb Capacity; White
Mfr # CH704110
Zoro # G903703333
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef2Cuisine
- MFR # CH704110
- Zoro # G903703333
- UPC # 723902561607
- Country of Origin China
- Category Food Scales
Description
Weighing is the quickest and most accurate way to measure most dry and solid ingredients for consistently reliable results. With your Electronic Digital Kitchen Scale, weighing is simple and easy. Designed to meet all your household measuring needs, your scale will provide precise, consistent weighing of cooking/baking ingredients for the best results. Plus, the scale is even great for weighing food if you're on a diet or even great for weighing oversized letters ensure you have the right amount of postage. The scale features a maximum weight capacity of 11 lbs, and can measure in lb, oz, gram, or ml.
Features- Sleek and versatile scale provides the quickest and most accurate way to measure most dry and solid ingredients
- Features an easy-to-read LCD screen that shows measurements in lb, oz, gram, or ml
- Use the scale to provide precise, consistent weighing of cooking/baking ingredients
- Great for weighing food when on a diet or as a scale for oversized letters
- Features a maximum weight capacity of up to 11 lbs
- Operates using 1 CR2032 battery included
- Color: White
- Max Capacity: 11 lbs
- Graduation: 0.05 oz
- Power: 1 x CR2032 battery included, remove pull tab before use
- Dimension: 8.25" L x 5.75" W x 0.75" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Drain Valve Dsvp12 (4A5447-01)
- ZORO SELECT Ice Bag, 21x12 In., 1.20 mil, Pk1000 (5DTW4)
- RSVP INTERNATIONAL Ela Style Spatula - White (ESP-WH)
- SWORD PERFORMANCE Ready To Drink Bottle, Balanced Electrolytes, Lemonade, 12 PK (G800494020)
- TAYLOR PRECISION PRODUCTS Compact 11 lb. Capacity Kitchen Scale (3817R)
- YAMATO 50 lb x 4 oz Mechanical Scale (M54PK)
- BRECKNELL EPB500 EPB Series Balance Scale (SBWEPB500)
- TAYLOR PRECISION PRODUCTS Digital 4.4 lb. Capacity Kitchen Scale with Bowl (380444)
- ESCALI Universal 9V Power Adaptor (9VAD)
- CDN Digital Portion Control Scale, 22 lb (SD2206)
- ESCALI Kitchen Scale, Digital, Low Prof, 2 lb./1kg (SCDG2LP)
- Chef2Cuisine Food Scales