Shop All Food Service Apparel
Chef Revival
Traditional Chef's Short Sleeve Jacket - Black - XS
Mfr # J045BK-XS
Zoro # G801704623
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 15.5
- Width Black
- Depth 12
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J045BK-XS
- Zoro # G801704623
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15.5 |
Width | Black |
Depth | 12 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Includes | .68 |
Application | Fashion Apparel |
Description
• Traditional Chef's Short Sleeve Jacket • Chef-tex material • Traditional collar • Drop shoulder/yoke • 10 black Chef logo buttons • Sleeve thermometer and pen pocket • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTOR-SILEX RICE COOKER WHITE 10CUP (37533NR)
- DART Drink Foam Cups, 16 oz, White, PK500 (16J165)
- MICRO MATIC Thermostat For Gylcol Power Pack (MMPP080G3206)
- CURTIS Large Seat Cup For - Part# Wc1805 (WC1805)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- KNG XL Men's Active Baggy Black Chefs Pants (2241BLKXL)
- Chef Revival