Shop All Food Service Apparel
Chef Revival
Traditional Chef's Short Sleeve Jacket - Black - XL
Mfr # J045BK-XL
Zoro # G901704615
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Width Black
- Includes .88
- Depth 11.5
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # J045BK-XL
- Zoro # G901704615
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Depth | 11.5 |
Overall Length | 1 |
Length | 16 |
Details
Color | Chef-tex™ material |
Includes | .88 |
Application | Fashion Apparel |
Description
• Traditional Chef's Short Sleeve Jacket • Chef-tex material • Traditional collar • Drop shoulder/yoke • 10 black Chef logo buttons • Sleeve thermometer and pen pocket • Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Sandwich Spreader, Blue Handle 35 In (18193C)
- CUISINART STIRFRY PAN W/LID SS 14"" (726-38H)
- CMA DISH MACHINES Pressure Regulator 3/4 (13602.00)
- IVATION 18-Bottle Compressor Freestanding Wine Cooler Refrigerator - Black (IVFWCC181B)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- FAME FABRICS Smock, Unisex, White, K71, MD (79171)
- Chef Revival