Shop All Food Service Apparel
Chef Revival
Traditional Chef's Short Sleeve Jacket - Black - L
Mfr # J045BK-L
Zoro # G701704303
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 16
- Overall Length 1
- Includes .83
- Width Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J045BK-L
- Zoro # G701704303
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 16 |
Overall Length | 1 |
Width | Black |
Depth | 12 |
Details
Color | Chef-tex™ material |
Includes | .83 |
Application | Fashion Apparel |
Description
• Traditional Chef's Short Sleeve Jacket • Chef-tex material • Traditional collar • Drop shoulder/yoke • 10 black Chef logo buttons • Sleeve thermometer and pen pocket • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Soup Spoon, BK, Series T, Dixie , Med, PK960 (DUSSPS5)
- ALLPOINTS Cord - 6Ft 15A 120V 14G 3-Wire (381547)
- PIZZAMASTER Xenon Light Bulbs / 2 Pack (05118KIT)
- HAMILTON BEACH COMMERCIAL Gear Rack (Rpls 280009200) (990221300)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- FAME FABRICS Cook Shirt, White, C25, XL (81166)
- Chef Revival