Shop All Food Service Apparel
Chef Revival
Traditional Chef's Short Sleeve Jacket - Black - 3X
Mfr # J045BK-3X
Zoro # G401704177
$65.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Width Black
- Overall Length 1
- Includes 1.09
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J045BK-3X
- Zoro # G401704177
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Overall Length | 1 |
Length | 16 |
Depth | 12 |
Details
Color | Chef-tex™ material |
Includes | 1.09 |
Application | Fashion Apparel |
Description
• Traditional Chef's Short Sleeve Jacket • Chef-tex material • Traditional collar • Drop shoulder/yoke • 10 black Chef logo buttons • Sleeve thermometer and pen pocket • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. DASH Mrs. Dash Table Blend Seasoning Blend .02 oz. Packet, PK500 (2008440)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Yellow (12443Y)
- HOBART Curtain, Dishwasher , 22.5X 20.5 (919758)
- NORDYNE Nordyne, Inc. Parts 621098R Transformer 30Va (621098R)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- ALLPOINTS Kng Xl Baggy Chef Pants Black (1138XL)
- Chef Revival