Shop All Food Service Apparel
Chef Revival
Traditional Chef's Short Sleeve Jacket - Black - 2X
Mfr # J045BK-2X
Zoro # G401704184
$63.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Width Black
- Length 15
- Includes .9
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J045BK-2X
- Zoro # G401704184
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Length | 15 |
Overall Length | 1 |
Depth | 12 |
Details
Color | Chef-tex™ material |
Includes | .9 |
Application | Fashion Apparel |
Description
• Traditional Chef's Short Sleeve Jacket • Chef-tex material • Traditional collar • Drop shoulder/yoke • 10 black Chef logo buttons • Sleeve thermometer and pen pocket • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART 5BWWC CPC 5 oz Unlaminated Foam Bowl Dinnerware - White, 1000PK (5BWWC (B))
- STERO Reed Switch Magnet (A10-4275)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 20 In. (18720)
- STAR MANUFACTURING Burner 18-3/4 X 5-3/4 Steel (624008)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- KNG 2XL Denim Chef Coat (2938DBL2XL)
- Chef Revival