Shop All Food Service Apparel
Chef Revival
Traditional Chef's Long Sleeve Jacket - Black - XL
Mfr # J030BK-XL
Zoro # G101704460
$62.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Depth 12
- Overall Length 1
- Width Black
- Includes 1.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J030BK-XL
- Zoro # G101704460
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Overall Length | 1 |
Width | Black |
Length | 15 |
Details
Color | Chef-tex™ material |
Includes | 1.08 |
Application | Fashion Apparel |
Description
• Traditional Chef's jacket • Long sleeve • Chef-tex material • Traditional collar • Drop shoulder/yoke • 10 black Chef logo buttons • Sleeve thermometer and pen pocket • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 6" Grill Scraper (85594)
- CHAMPION DISHWASHER Heater Flange Seal (109985)
- SODASTREAM BUBLY STRAWBERRY DROPS (1025223010)
- GE Range Cord 4W, 40Amp, 4 Ft (84609)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- UNCOMMON THREADS Uncommon Beanie W/Mesh Blk (0161-0100)
- Chef Revival