Shop All Food Service Apparel
Chef Revival
Traditional Chef's Long Sleeve Jacket - Black - S
Mfr # J030BK-S
Zoro # G101704354
$62.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Overall Length 1
- Width Black
- Depth 12
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J030BK-S
- Zoro # G101704354
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | Black |
Depth | 12 |
Length | 15.5 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .87 |
Description
• Traditional Chef's jacket • Long sleeve • Chef-tex material • Traditional collar • Drop shoulder/yoke • 10 black Chef logo buttons • Sleeve thermometer and pen pocket • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODCOOK Pan Lasagna Nonstick 14X10 In (04011)
- ALLIANCE HOSE SPLY CHEMICAL UW60 (F150469)
- ROBOT COUPE R401 Bolt Cover Grey Med (104070)
- SOLO Cone Cup 6 oz., White, Paper, Pk25 (6RB-2050)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- KNG 3 Pocket Adjustable Royal Blue Bib Apron (1040RBL)
- Chef Revival