Shop All Food Service Apparel
Chef Revival
Traditional Chef's Long Sleeve Jacket - Black - L
Mfr # J030BK-L
Zoro # G101704637
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Depth 12
- Width Black
- Includes .99
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J030BK-L
- Zoro # G101704637
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Width | Black |
Overall Length | 1 |
Length | 15.5 |
Details
Color | Chef-tex™ material |
Includes | .99 |
Application | Fashion Apparel |
Description
• Traditional Chef's jacket • Long sleeve • Chef-tex material • Traditional collar • Drop shoulder/yoke • 10 black Chef logo buttons • Sleeve thermometer and pen pocket • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Non-Reusable Paper Bag 3" x 8" 1.9 Gal, 6PK (9017544)
- HENNY PENNY Toggle Switch 1/2 Dpst (22198)
- GROEN Thermostat (CROWN-116-6562)
- VULCAN HART Dial 2 D, Off-400-200 (00-421722-00001)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- FAME FABRICS Smock, Female, Royal Blue, K72, LG (88220)
- Chef Revival