Shop All Food Service Apparel
Chef Revival
Short sleeve Cook Shirt - White - XS
Mfr # CS006WH-XS
Zoro # G601704434
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/Cotton
- Width White
- Overall Length 1
- Application Fashion Apparel
- Includes .49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # CS006WH-XS
- Zoro # G601704434
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Overall Length | 1 |
Depth | 12 |
Length | 14.5 |
Details
Color | Poly/Cotton |
Application | Fashion Apparel |
Includes | .49 |
Description
• Short-sleeve Cook shirt • 6 front snap buttons • Chest pocket • Poly/Cotton • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTO-SHAAM Element - Smoke, 208/240V, 250W (EL-35022)
- ALLPOINTS Spoon, Bar (11") (2801307)
- DEXTER RUSSELL Boning Knife, Flex, 6 In, NSF (01543)
- MERCER CUTLERY Zum Paring Knife, 3" (M19000)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- KNG XS Black Baggy Cargo Chef Pants (1138XS)
- Chef Revival