Shop All Food Service Apparel
Chef Revival
Short sleeve Cook Shirt - White - XL
Mfr # CS006WH-XL
Zoro # G401704610
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/Cotton
- Overall Length 1
- Length 14.5
- Depth 12
- Includes .65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # CS006WH-XL
- Zoro # G401704610
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 14.5 |
Depth | 12 |
Width | White |
Details
Color | Poly/Cotton |
Includes | .65 |
Application | Fashion Apparel |
Description
• Short-sleeve Cook shirt • 6 front snap buttons • Chest pocket • Poly/Cotton • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Fisher Honey Granola 5lbs (18912)
- HENNY PENNY Switch - Power (29898)
- VULCAN HART Radiant 22L X 3-3/4W X 3-1/4 H (410602-1)
- BERKEL Toggle Switch Guard (01-402675-00647)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- FAME FABRICS Vest, Unisex, Black, V40, LG (28603)
- Chef Revival