Shop All Food Service Apparel
Chef Revival
Short sleeve Cook Shirt - White - S
Mfr # CS006WH-S
Zoro # G201704643
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/Cotton
- Application Fashion Apparel
- Overall Length 1
- Depth 12
- Length 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # CS006WH-S
- Zoro # G201704643
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Depth | 12 |
Length | 14.5 |
Width | White |
Details
Color | Poly/Cotton |
Application | Fashion Apparel |
Includes | .53 |
Description
• Short-sleeve Cook shirt • 6 front snap buttons • Chest pocket • Poly/Cotton • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Baffle (104324-02KIT)
- LANCER Check Valve, Vented, Ss, Abco (17-0611-01)
- INFINITI Medium Weight Teaspoon, Plastic, 1000PK (2575010)
- MAXX ICE Control Board Mim100 (1849742800)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- KNG Denim Bib Apron (3592DBL)
- Chef Revival