Shop All Food Service Apparel
Chef Revival
Short sleeve Cook Shirt - White - M
Mfr # CS006WH-M
Zoro # G001704638
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/Cotton
- Includes .57
- Depth 12
- Application Fashion Apparel
- Length 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # CS006WH-M
- Zoro # G001704638
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Length | 14.5 |
Overall Length | 1 |
Width | White |
Details
Color | Poly/Cotton |
Includes | .57 |
Application | Fashion Apparel |
Description
• Short-sleeve Cook shirt • 6 front snap buttons • Chest pocket • Poly/Cotton • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermocouple - 72" (412788-60)
- KASON ® - 11802Cagu24 Bulb (Led, Gu-24, 11 Watt (11802L24014)
- MERRYCHEF Microswitch, Short-Lever (30Z1566)
- GATORADE Sports Drink Mix, 21 oz., Mix Powder, Regular, Orange (03970)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- KNG 24 in White Childs Bib Apron (1941WHT)
- Chef Revival