Shop All Food Service Apparel
Chef Revival
Short sleeve Cook Shirt - White - L
Mfr # CS006WH-L
Zoro # G401704573
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/Cotton
- Application Fashion Apparel
- Includes .56
- Overall Length 1
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # CS006WH-L
- Zoro # G401704573
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Depth | 12 |
Length | 14.5 |
Width | White |
Details
Color | Poly/Cotton |
Application | Fashion Apparel |
Includes | .56 |
Description
• Short-sleeve Cook shirt • 6 front snap buttons • Chest pocket • Poly/Cotton • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAVA ONE Coffee Pods, French Vanilla, PK14 (70406)
- BUNN Kit, Fmd Prev Maint-W Mtr Seal (29128.0000)
- MALCO MALCO JCCR J-Channel Cutter (JCCR)
- ALLIANCE BELT 3V720 PKG (F028038000P)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- KNG 4XL Striped Baggy Cargo Chef Pants (10594XL)
- Chef Revival