Shop All Food Service Apparel
Chef Revival
Short sleeve Cook Shirt - White - 4X
Mfr # CS006WH-4X
Zoro # G301704208
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/Cotton
- Depth 12
- Width White
- Overall Length 1
- Includes .69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # CS006WH-4X
- Zoro # G301704208
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Width | White |
Overall Length | 1 |
Length | 14.5 |
Details
Color | Poly/Cotton |
Includes | .69 |
Application | Fashion Apparel |
Description
• Short-sleeve Cook shirt • 6 front snap buttons • Chest pocket • Poly/Cotton • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR Azar Mountain Trail Mix 5lbs Bag, PK2 (9613896)
- HATCO Cooling Fan For - Part# 2.12.030.00 (2.12.030.00)
- ALLPOINTS Hood Filter, Type6, Galv , 10X20 (8014123)
- HEATCRAFT Fan Guard (37001801)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- KNG 32 in Coffee Bib Apron (1033COF)
- Chef Revival