Shop All Food Service Apparel
Chef Revival
Short sleeve Cook Shirt - Black - XS
Mfr # CS006BK-XS
Zoro # G601704311
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/Cotton
- Overall Length 1
- Depth 12
- Length 14.5
- Width Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # CS006BK-XS
- Zoro # G601704311
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Depth | 12 |
Length | 14.5 |
Width | Black |
Details
Color | Poly/Cotton |
Application | Fashion Apparel |
Includes | .47 |
Description
• Short-sleeve Cook shirt • 6 front snap buttons • Chest pocket • Poly/Cotton • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Spider Grate 9-1/2D, 14-1/2 Longst Pt (714377-PO)
- VACMASTER Lid Gasket (979429)
- PREMIUM LEVELLA 7.3 cu ft Energy Star Top Freezer Refrigerator in Black (PRF7370HB)
- RELOC SLIDER Deli Bag, Top Ldng, 1.25 mil, 11"x8", PK1000 (SZTL-11X8-FRESH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- ALLPOINTS Kng Xl Sushi Chef Coat White 3/4 Sleeve (2129WHWHXL)
- Chef Revival