Shop All Food Service Apparel
Chef Revival
Short sleeve Cook Shirt - Black - XL
Mfr # CS006BK-XL
Zoro # G901704332
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Poly/Cotton
- Length 14.5
- Includes .66
- Overall Length 1
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # CS006BK-XL
- Zoro # G901704332
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 14.5 |
Overall Length | 1 |
Width | Black |
Depth | 12 |
Details
Color | Poly/Cotton |
Includes | .66 |
Application | Fashion Apparel |
Description
- Short-sleeve Cook shirt
- 6 front snap buttons
- Chest pocket
- Poly/Cotton
- Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Knife, Beige, Medium Weight, PK960 (SSK11B)
- VULCAN HART Gas Valve (410841-00028)
- HOBART I, Kit, Pinion Drive Gear, #00-913102-00199 (00-913102-00199)
- SERVER Lid Black Slimline Dfd (88751)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- FAME FABRICS Vest, Unisex, Khaki, V40, SM (28671)
- Chef Revival