Shop All Food Service Apparel
Chef Revival
Short sleeve Cook Shirt - Black - 4X
Mfr # CS006BK-4X
Zoro # G801704258
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/Cotton
- Length 14.5
- Includes .69
- Overall Length 1
- Width Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # CS006BK-4X
- Zoro # G801704258
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 14.5 |
Overall Length | 1 |
Width | Black |
Depth | 12 |
Details
Color | Poly/Cotton |
Includes | .69 |
Application | Fashion Apparel |
Description
• Short-sleeve Cook shirt • 6 front snap buttons • Chest pocket • Poly/Cotton • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sports Drink Mix, 1 oz., Mix Powder, Low Calorie, Fruit Punch, 8 PK (159060282)
- CHICAGO METALLIC Pan Angel Food 2 Piece (16184)
- RITZ Concepts Dish Cloth 100% Cotton Terry Solid Smoke Blue (20349)
- HEATCRAFT Fan Blade (22902401)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- GRIMM Grimm GRIMMHELPAPRON Yes You Can Help Me by getting Out of The kitchen Apron (GRIMMHELPAPRON)
- Chef Revival