Shop All Food Service Apparel
Chef Revival
Short sleeve Cook Shirt - Black - 2X
Mfr # CS006BK-2X
Zoro # G701704457
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/Cotton
- Includes .64
- Overall Length 1
- Width Black
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # CS006BK-2X
- Zoro # G701704457
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | Black |
Depth | 12 |
Length | 14.5 |
Details
Color | Poly/Cotton |
Includes | .64 |
Application | Fashion Apparel |
Description
• Short-sleeve Cook shirt • 6 front snap buttons • Chest pocket • Poly/Cotton • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Knob, Control (4053)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- MERCER CUTLERY Boning Knife, 6 Inch (M22306)
- PITCO Proximity Actuator For - Part# Ptpp10263 (PTPP10263)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- KNG 4XL Black Snap Front Cooks Shirt (11424XL)
- Chef Revival