Shop All Food Service Apparel
Chef Revival
Reversible 3-Pocket Waist Apron - Black
Mfr # 605REV-BK
Zoro # G301704550
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Application Serving Apron
- Length 13.5
- Depth 6
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 605REV-BK
- Zoro # G301704550
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Length | 13.5 |
Depth | 6 |
Overall Length | 1 |
Width | Black |
Details
Color | Poly/cotton blend fabric |
Application | Serving Apron |
Includes | .38 |
Description
• Waist Apron
• 24" x 12"
• Reversible
• (3)Pockets on both sides (1 large pocket holds tablet)
• Poly/cotton blend fabric
• Black
• 24" x 12"
• Reversible
• (3)Pockets on both sides (1 large pocket holds tablet)
• Poly/cotton blend fabric
• Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE 3" Gooseneck Spout (KS11-12-X000)
- ALLPOINTS Holder, Mop , Rubber Grip (1421157)
- RITZ Concepts Solid Kitchen Towel 100% Cotton Terry Dark Green (15320)
- SUGAR FOODS N'Joy Pure Sugar Cane, 20 oz Canister, 3/Pack (NJO-94205)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- FAME FABRICS Money Web Belt, F51W (81741)
- Chef Revival