Shop All Food Service Apparel
Chef Revival
Premium Bib Apron - Black/White pinstripe
Mfr # 619BA-WS
Zoro # G001704614
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend
- Length 15
- Application Serving Apron
- Depth 9.25
- Width Black/White Pinstripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 619BA-WS
- Zoro # G001704614
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Depth | 9.25 |
Width | Black/White Pinstripe |
Overall Length | 1 |
Details
Color | Poly/cotton blend |
Application | Serving Apron |
Includes | .54 |
Description
• Premium Bib Apron:
• 29"x38"
• Front pocket
• Poly/cotton blend
• Black/White Pinstripe
• 29"x38"
• Front pocket
• Poly/cotton blend
• Black/White Pinstripe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Pilot Assembly (U00677)
- FRYMASTER Target Assy For - Part# 806-3605 (806-3605)
- IMPERIAL COOKING EQUIPMENT Thermostat, Ifs40E (36941)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground (B-12BR)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- KNG Lg Childs White Chef Coat (2136WHTKL)
- Chef Revival