Shop All Food Service Apparel
Chef Revival
Performance Series Short Sleeve Jacket - White - XS
Mfr # J205-XS
Zoro # G201704193
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 16
- Application Fashion Apparel
- Overall Length 1
- Includes .68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J205-XS
- Zoro # G201704193
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 16 |
Overall Length | 1 |
Width | White |
Depth | 11.5 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .68 |
Description
• Performance Series jacket • Short-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 White Chef logo buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Spoon, White, Med, PK1000 (V01788)
- NORPOLE Spring Hinge (CFD1RR-06)
- IMPERIA Toothed Gears - Set Of 3 (KRMN-A13)
- CLEVELAND Rocker Switch (2343502)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- KNG 32 in White Bib Apron (1033WHT)
- Chef Revival