Shop All Food Service Apparel
Chef Revival
Performance Series Short Sleeve Jacket - White - S
Mfr # J205-S
Zoro # G901704202
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Depth 11.5
- Width White
- Length 16
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J205-S
- Zoro # G901704202
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 11.5 |
Width | White |
Length | 16 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .73 |
Description
• Performance Series jacket • Short-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 White Chef logo buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARISTA SELECT Milk Topping, 1.1 Lb Bags, PK20 PK (014290)
- BON CHEF Ez Use Banquet Serving Tongs 6" - Black Matte (9469BM)
- VULCAN HART Control W/Set Scr Knob Red (719259-12)
- WINCO 8 oz Blue Solid Portion Spoon (FPS-8)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- KNG Black Pill Box Chef Hat (1168BLCK)
- Chef Revival