Shop All Food Service Apparel
Chef Revival
Performance Series Short Sleeve Jacket - White - M
Mfr # J205-M
Zoro # G201704353
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Application Fashion Apparel
- Overall Length 1
- Length 17
- Width White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J205-M
- Zoro # G201704353
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 17 |
Width | White |
Depth | 11.5 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .76 |
Description
• Performance Series jacket • Short-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 White Chef logo buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SOLENOID DOOR LOCK-110/220V DC (F300113P)
- STARBUCKS Caffe Verona Coffee K-Cups Pack, PK24 PK (12434951)
- HOSHIZAKI Timer Board-Dcm (2A1592-01)
- FOOD WARMING EQUIPMENT Motor 115V (MTR-JK120-92)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- KNG 24 in Orange Childs Bib Apron (1941ORA)
- Chef Revival