Shop All Food Service Apparel
Chef Revival
Performance Series Short Sleeve Jacket - Pewter Grey - XS
Mfr # J205GR-XS
Zoro # G801704357
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Overall Length 1
- Length 15
- Depth 12
- Width Pewter Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J205GR-XS
- Zoro # G801704357
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 15 |
Depth | 12 |
Width | Pewter Grey |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .72 |
Description
• Performance Series jacket • Short-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Pewter Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Air Mixer Plate (1007)
- ANETSBERGER BROS Toggle Switch 1/2 Dpst (202A86)
- BUNN Electronic Timer For Bunn - Part# 2235-1000 (2235-1000)
- YORK Single Run Capacitor, 5Mfd, 440V, Flat (S1-02420062700)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- FAME FABRICS Cobbler, F12, Mango (83273)
- Chef Revival