Shop All Food Service Apparel
Chef Revival
Performance Series Short Sleeve Jacket - Pewter Grey - XL
Mfr # J205GR-XL
Zoro # G001704461
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Includes .87
- Width Pewter Grey
- Overall Length 1
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J205GR-XL
- Zoro # G001704461
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Pewter Grey |
Overall Length | 1 |
Depth | 12 |
Length | 15 |
Details
Color | Chef-tex™ material |
Includes | .87 |
Application | Fashion Apparel |
Description
• Performance Series jacket • Short-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Pewter Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paper Disposable Food Tray 1/4 lb., Red, Pk1000 (EFT25)
- NEMCO Slide Board With Screws (55849)
- ALLPOINTS Spark Ignition-Dual (8023974)
- MR. COFFEE Coffee Filter #4 Bx40 (624404)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- FAME FABRICS Vest, 2 Pocket, Black, V65, 4XL (82994)
- Chef Revival