Shop All Food Service Apparel
Chef Revival
Performance Series Short Sleeve Jacket - Pewter Grey - S
Mfr # J205GR-S
Zoro # G801704517
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Depth 12
- Width Pewter Grey
- Includes .75
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J205GR-S
- Zoro # G801704517
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Width | Pewter Grey |
Length | 15 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Includes | .75 |
Application | Fashion Apparel |
Description
• Performance Series jacket • Short-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Pewter Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTOP Root Beer Soda 32 oz (401393)
- COMMODITY RAISINS Commodity Raisins Natural Seedless Raisins 30lbs (5300)
- WISCO 500 Count Parchment Paper 620 (0022693)
- INTERNATIONAL COMFORT PRO Valve Txv (1192285)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- KNG XL Denim Chef Coat (2938DBLXL)
- Chef Revival