Shop All Food Service Apparel
Chef Revival
Performance Series Short Sleeve Jacket - Pewter Grey - M
Mfr # J205GR-M
Zoro # G001704478
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Overall Length 1
- Includes .76
- Application Fashion Apparel
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J205GR-M
- Zoro # G001704478
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Depth | 12 |
Width | Pewter Grey |
Length | 15 |
Details
Color | Chef-tex™ material |
Includes | .76 |
Application | Fashion Apparel |
Description
• Performance Series jacket • Short-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Pewter Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. COFFEE COFFEE MAKER GRAY 12CUP (2176661)
- BIGELOW Benefits Turmeric Chili Matcha Green Tea, 0.6 oz Tea Bag, PK18, 18PK (RCB00826)
- E-Z MIX E-Z Mix EMX-42500 2.5-Quart Mixing Pitcher; Box Of 10 (EMX-42500)
- DUNBAR Mixed Pepper Strips, PK6 (03045603060001)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- FAME FABRICS Vest, 2 Pocket, Purple, V65, 3XL (83341)
- Chef Revival