Shop All Food Service Apparel
Chef Revival
Performance Series Short Sleeve Jacket - Pewter Grey - L
Mfr # J205GR-L
Zoro # G401704467
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Depth 12
- Width Pewter Grey
- Length 15
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J205GR-L
- Zoro # G401704467
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Width | Pewter Grey |
Length | 15 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Includes | .82 |
Application | Fashion Apparel |
Description
• Performance Series jacket • Short-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Pewter Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH French Whip, L 14 In, Aqua (47092)
- GENUINE JOE Plastic CupsClear12Oz, PK25 (GJO58231)
- MARSAL PIZZA OVENS Tear Drop, 4-3/8 (70432)
- PITCO Joint Strip For - Part# A1907902C (A1907902C)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- KNG Black Mesh Chef Beanie (3046BLK)
- Chef Revival