Shop All Food Service Apparel
Chef Revival
Performance Series Short Sleeve Jacket - Pewter Grey - 3X
Mfr # J205GR-3X
Zoro # G001704447
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 15
- Width Pewter Grey
- Application Fashion Apparel
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J205GR-3X
- Zoro # G001704447
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Width | Pewter Grey |
Depth | 12 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .93 |
Description
• Performance Series jacket • Short-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Pewter Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Glass Globe3-1/4" Dia. X 6-3/4" For - Part# 6416-1010-6401 (6416-1010-6401)
- ORVILLE REDENBACHER Popper Corn Air 18 Cup (04821)
- ELEGANT DESIGNS HOME COLLECTION Brushed Nickel 2 Light Kitchen Pot Rack Downlights (PR1000-BSN)
- ZORO SELECT Utility Tub, 9 gal., Silver (3HNF8)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- KNG Small White Snap Front Cooks Shirt (1140S)
- Chef Revival