Shop All Food Service Apparel
Chef Revival
Performance Series Short Sleeve Jacket - Black - XS
Mfr # J205BK-XS
Zoro # G301704406
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 15
- Application Fashion Apparel
- Includes .72
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J205BK-XS
- Zoro # G301704406
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Overall Length | 1 |
Depth | 12 |
Width | Black |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .72 |
Description
• Performance Series jacket • Short-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANTERS Planters Salted Cocktail Peanuts 3.5 oz. Tin, PK6 (10029000071503)
- DESIGN TOSCANO Paint the Town Red Paint Brush Cast Iron Bottle Opener (QH17814)
- HEAT SEAL Non-Stick Cover, 6 By 15 (5901011)
- ALLPOINTS Cord- 10Ft 15A 120V 14G 3-Wire (381552)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- UNCOMMON THREADS South Beach Royal SM (0415-2002)
- Chef Revival