Shop All Food Service Apparel
Chef Revival
Performance Series Short Sleeve Jacket - Black - XL
Mfr # J205BK-XL
Zoro # G201704605
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 15
- Depth 12
- Width Black
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J205BK-XL
- Zoro # G201704605
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Depth | 12 |
Width | Black |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .88 |
Description
• Performance Series jacket • Short-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOULDER CANYON Boulder Canyon 2 oz. Jalapeno, PK8 (12506)
- EL YUCATECO Extra Hot Habanero Sauce 67.63 fl. oz., PK2 (10816493010269)
- DART Lid for 8 oz. Hot Cup, Flat, Vented, White, Pk1000 (8JL)
- VULCAN HART Pilot Stem and Tip (00-428111-000G1)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- FAME FABRICS Vest, 2 Pocket, Navy, V65, 5XL (83001)
- Chef Revival