Shop All Food Service Apparel
Chef Revival
Performance Series Short Sleeve Jacket - Black - M
Mfr # J205BK-M
Zoro # G901704578
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Includes .78
- Overall Length 1
- Length 15
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J205BK-M
- Zoro # G901704578
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 15 |
Depth | 12 |
Width | Black |
Details
Color | Chef-tex™ material |
Includes | .78 |
Application | Fashion Apparel |
Description
• Performance Series jacket • Short-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Squeeze Tube Norprene 8 (02257.00)
- CRESTWARE Sauce Pan, 3 qt, Aluminum (PAN3)
- WINCO 24 in French Whip (FN-24)
- COMPONENT HARDWARE Socket, Porc, W/ Leads, Ul (L50-X002)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- UNCOMMON THREADS Epic Beanie Berry (0163-6800)
- Chef Revival