Shop All Food Service Apparel
Chef Revival
Performance Series Short Sleeve Jacket - Black - L
Mfr # J205BK-L
Zoro # G701704556
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Application Fashion Apparel
- Width Black
- Depth 12
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J205BK-L
- Zoro # G701704556
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Depth | 12 |
Length | 15 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .84 |
Description
• Performance Series jacket • Short-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON RADIO Filter Drier - Liquid Line, (EK 052S)
- NUTRIGRAIN 1.3 oz. Nutri-Grain® Apple Cinnamon Cereal Bars, 16 PK (35645)
- PEZ Assorted Fruit Flavors Candy and Dispenser 0.87 oz (079820)
- KNG Large Men's Black 3/4 Sleeve Chef Coat (1660L)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- VF IMAGEWEAR Red Kap® Gripper-Front Butcher Frock W/o Pockets, White, Polyester/Cotton Twill, M (4006WHRGM)
- Chef Revival