Shop All Food Service Apparel
Chef Revival
Performance Series Short Sleeve Jacket - Black - 3X
Mfr # J205BK-3X
Zoro # G601704205
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Overall Length 1
- Application Fashion Apparel
- Width Black
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J205BK-3X
- Zoro # G601704205
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | Black |
Depth | 12 |
Length | 15 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .93 |
Description
• Performance Series jacket • Short-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRASOURCE Gasket (Per Ft) (860220)
- ALLPOINTS Economy Refrigerator Freezer Thermometer (621152)
- T&S BRASS Nipple - Supply, 1/2" Straight (B-0425)
- IN-SINK-ERATOR Rotating Shredder Assembly (15194ZZ)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- KNG 3XL Lightweight Short Sleeve Black Chef Coat (2578BLK3XL)
- Chef Revival