Shop All Food Service Apparel
Chef Revival
Performance Series Short Sleeve Jacket - Black - 2X
Mfr # J205BK-2X
Zoro # G201704209
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Application Fashion Apparel
- Includes .9
- Depth 12
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J205BK-2X
- Zoro # G201704209
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Length | 15 |
Overall Length | 1 |
Width | Black |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .9 |
Description
• Performance Series jacket • Short-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Wire Belt (05.03.035.00)
- SILVER KING Krate Milk Complete W/Carton (63344)
- MAJOR PETERS Major Peters' Grenadine Cocktail Mix 33.8 oz., PK6 (FGBVMJP01)
- RANCO Freezer Control (A10-4482-000)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHARLOTTE MADISON Classic Poplin Coat Ls Mesh 5.25 Blk Xs (CH2504832)
- Chef Revival