Shop All Food Service Apparel
Chef Revival
Performance Series Jacket - White - XL
Mfr # J200-XL
Zoro # G501704169
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Width White
- Length 16
- Overall Length 1
- Depth 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J200-XL
- Zoro # G501704169
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Length | 16 |
Overall Length | 1 |
Depth | 11.5 |
Details
Color | Chef-tex™ material |
Includes | 1.03 |
Application | Fashion Apparel |
Description
• Performance Series jacket • Long-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 white Chef logo buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENTERPRISE MANUFACTURING Bucket, Mop (Blue) (940916)
- SCOTSMAN Ice Chute Cover (02-4802-01)
- GRINDMASTER CECILWARE Latch Swell GbQbC2000 (M650A)
- SUPERB Superb Canola Salad Oil 35lbs (104440 31)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- KNG Waterproof Charcoal Vinyl Apron (2714CHAR)
- Chef Revival