Shop All Food Service Apparel
Chef Revival
Performance Series Jacket - White - L
Mfr # J200-L
Zoro # G501704404
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 16
- Overall Length 1
- Application Fashion Apparel
- Includes .93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J200-L
- Zoro # G501704404
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 16 |
Overall Length | 1 |
Width | White |
Depth | 11.5 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .93 |
Description
• Performance Series jacket • Long-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 white Chef logo buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Gasket and O-Ring Kit (028-08312-003)
- TRAULSEN Bulb Light - 120V/40W (378-29776-00)
- AMTEX 9Oz Pet Plastic Cup, Unwrapped, 1000/Cs, 1000Pk (RS-9-78)
- COMMERCIAL 1/4-20 x 3/8" Screw (35782)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, SM (88318)
- Chef Revival