Shop All Food Service Apparel
Chef Revival
Performance Series Jacket - Pewter Grey - M
Mfr # J200GR-M
Zoro # G201704476
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Overall Length 1
- Includes .86
- Width Pewter Grey
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J200GR-M
- Zoro # G201704476
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | Pewter Grey |
Length | 15 |
Depth | 12 |
Details
Color | Chef-tex™ material |
Includes | .86 |
Application | Fashion Apparel |
Description
• Performance Series jacket • Long-sleeve • Chef-tex material • Drop shoulder with a breathable mesh on back • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 Black Chef logo buttons • Pewter Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Pump Seal (5330-002-87-16)
- DELFIELD Gasket, 24 3/4 in. x 27 1/2 in. (1702623)
- FETCO Assembly, Bypass Valve Right (1102.00390.00)
- GREAT NORTHERN POPCORN 6260 Great Northern 15" Vintage Candy Gumball Machine and Bank with Stand - Everyone Loves Gumballs! (217223GUZ)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- FAME FABRICS Smock, Unisex, White, K71, LG (79172)
- Chef Revival